Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, B12,2700-2200K, 3.0W 457234

LED Lamp, B12,2700-2200K, 3.0W (Discontinued)

  • Mfr # 457234
  • Zoro # G1807611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457234
Zoro #
G1807611
UPC #
046677457235
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
1-1/2"

Details

Bulb Base Type
Candelabra Screw (E12)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
B12
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Type
Mini & Candle
Voltage
120
Watts
2.7
Light Appearance
1000 to 2699K, Very Warm White
Lumens
180
Wattage Equivalency
25W INC/7W CFL
Bulb Finish
Clear
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Power Source
Direct Wired
Color Tuning
Dim to Warm
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Color Rendering Index
80.0
Average Bulb Life
25,000 hr.
Bulb Designation
3B12/827-E12 WG 8/1
Energy Star Compliant
Yes
Rough Service
No
Item
LED Lamp
Green Certification or Other Recognition
ENERGY STAR
Shatter-Resistant
No
Bulb Start Type
Instant
Color Temperature
2700 K

Description

LED Lamp, Bulb Shape B12, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 2.7 Watts, Wattage Equivalency 25W INC/7W CFL, Bulb Color Temp. 2200-2700K, LED, Light Appearance 1000 to 2699K, Very Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Decorative, Lumens 180, Voltage 120, Light Bulb Dia. 1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.