Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, B12,2700-2200K, 4.5W, E26 457192

LED Lamp, B12,2700-2200K, 4.5W, E26 (Discontinued)

  • Mfr # 457192
  • Zoro # G1824341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457192
Zoro #
G1824341
UPC #
046677457198
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
1-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
B12
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Type
Mini and Candle
Voltage
120V AC
Watts
4.5 W
Light Technology
LED
Light Appearance
1000-2699K, Very Warm White
Lumens
330 lm
Wattage Equivalency
40W INC/9 to 11W CFL
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
25,000 hr.
Green Certification or Other Recognition
ENERGY STAR
Color Rendering Index
80
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Compact LED Bulb
Bulb Designation
5B12/827-E26 WG 8/1
Three-Way
No
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
Yes
Bulb Finish
Clear
Lighting Technology
LED
Color Tuning
Dim to Warm
Rough Service
No
Shatter-Resistant
No
Bulb Start Type
Instant
Color Temperature
2700K
Light Color
White
Color Selectable
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
40 W
Maximum Operating Temperature
113 Degrees F

Description

LED Lamp, Bulb Shape B12, Dimmable, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 4.5 Watts, Bulb Color Temp. 2700-2200K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Color Tuning Dim to Warm, Voltage 120, Indoor Only, Lumens 330, Light Bulb Dia. 1-1/2 In., Bulb Power Source Direct Wired, Bulb Designation 5B12/827-E26 WG 8/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.