Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, B13, 2.5W, 2700K 435149

LED Lamp, B13, 2.5W, 2700K (Discontinued)

  • Mfr # 435149
  • Zoro # G7518156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435149
Zoro #
G7518156
UPC #
046677435141
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-13/32"
Light Bulb Dia.
1-13/32"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
4-13/32"

Details

Bulb Base Type
Candelabra Screw (E12)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
B13
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Voltage
120
Watts
2.5
Light Appearance
2700 to 2999K, Soft White
Lumens
180
Average Bulb Life
25,000 hr.
Bulb Designation
2.5B13/2700-E12 DIM 8/1
Energy Star Compliant
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
LED Lamp
Three-Way
No
Bulb Beam Angle
360 Degrees
Rough Service
No
Lighting Technology
LED
Bulb Power Source
Plug and Play
Wattage Equivalency
25W INC/7W CFL
High Output
No
Color Tuning
Dim to Warm
Color Rendering Index
80.0
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
No
Shatter-Resistant
No
Light Color
Warm White
Color Temperature
2700 K

Description

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape B13, Base Type Candelabra Screw (E12), 2.5 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 180, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Light Color Warm White, Max. Overall Length 4.4 In., Lamp Dia. 1.40 In., Beam Angle 360 Degrees , Lamp Designation 2.5B13/2700-E12 DIM 8/1, Energy Star Compliant Energy Star Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.