Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, B13, 4.5W, 2700K 451831

LED Lamp, B13, 4.5W, 2700K (Discontinued)

  • Mfr # 451831
  • Zoro # G7517282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451831
Zoro #
G7517282
UPC #
046677451837
Country of Origin
China

Dimensions

Light Bulb Dia.
1-13/32"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
4-13/32"
Max. Overall Bulb Length
4-13/32"

Details

Bulb Base Type
Candelabra Screw (E12)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
B13
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
No
Voltage
120
Watts
4.5
Light Appearance
2700 to 2999K, Soft White
Lumens
330
Color Rendering Index
80.0
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
4.5B13/2700-E12 FR 8/1
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
No
Three-Way
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Average Bulb Life
25,000 hr.
Color Tuning
No
Energy Star Compliant
No
Rough Service
No
Item
LED Lamp
Lighting Technology
LED
Wattage Equivalency
40W INC/9 to 11W CFL
Bulb Power Source
Plug and Play
Bulb Beam Angle
360 Degrees
Light Color
Warm White
Shatter-Resistant
No
Color Temperature
2700 K
Bulb Start Type
Instant

Description

LED Lamp, Non-Dimmable, Lamp Type Blunt Tip, Lamp Shape B13, Base Type Candelabra Screw (E12), 4.5 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 330, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Light Color Warm White, Max. Overall Length 4.4 In., Lamp Dia. 1.40 In., Beam Angle 360 Degrees , Lamp Designation 4.5B13/2700-E12 FR 8/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.