Zoro Homepage
This item is Discontinued.
Philips LED Lamp, B13, 6.5W, 2700K 452813

LED Lamp, B13, 6.5W, 2700K (Discontinued)

  • Mfr # 452813
  • Zoro # G7613024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452813
Zoro #
G7613024
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1-1/2"
Max Overall Bulb Length
4-13/32"
Max. Overall Bulb Length
4-13/32"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
B13
Bulb Technology
LED
Dimmable
Yes
Voltage
120
Watts
6.5
Lumens
530
Bulb Designation
6.5B13/2700-E26 DIM 8/1
For Enclosed Fixtures
No
Color Tuning
Dim to Warm
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80.0
Bulb Power Source
Plug and Play
Rough Service
No
Bulb Beam Angle
360 Degrees
Lighting Technology
LED
Item
LED Lamp
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
No
Three-Way
No
Average Bulb Life
25,000 hr.
Wattage Equivalency
3800W HAL
Light Color
Warm White
Shatter-Resistant
No
Color Temperature
2700 K
Bulb Start Type
Instant

Description

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape B13, Base Type Medium Screw (E26), 6.5 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 530, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Light Color Warm White, Max. Overall Length 4.4 In., Lamp Dia. 1.50 In., Beam Angle 360 Degrees , Lamp Designation 6.5B13/2700-E26 DIM 8/1, Energy Star Compliant Energy Star Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.