Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, BR30, 9.0W, 2700-2200K, E26 457044

LED Lamp, BR30, 9.0W, 2700-2200K, E26 (Discontinued)

  • Mfr # 457044
  • Zoro # G0462205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457044
Zoro #
G0462205
UPC #
046677457044
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
3-3/4"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Glass
Bulb Shape
BR30
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120
Watts
9.0
Light Appearance
1000-2699K, Very Warm White
Lumens
650
Wattage Equivalency
65W INC/16W CFL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Average Bulb Life
25,000 hr.
Color Tuning
Dim to Warm
Bulb Beam Angle
90 Degrees
Bulb Designation
9.5BR30/2200-2700 DIM 120V
Bulb Power Source
Direct Wired
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
Yes
Green Certification or Other Recognition
ENERGY STAR
Bulb Finish
Frosted
Rough Service
No
Three-Way
No
Color Rendering Index
80.0
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Lighting Technology
LED
Shatter-Resistant
No
Bulb Start Type
Instant
Color Temperature
2700 K

Description

LED Lamp, Bulb Shape BR30, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 9.0 Watts, Bulb Color Temp. 2200-2700K, LED, Light Appearance 1000 to 2699K, Very Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 90 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 650, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 3-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.