Zoro Homepage
This item is Discontinued.
Philips LED Lamp, Cool White, T8, 20W 463117

LED Lamp, Cool White, T8, 20W (Discontinued)

  • Mfr # 463117
  • Zoro # G4123379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463117
Zoro #
G4123379
UPC #
046677463113
Country of Origin
China

Dimensions

Light Bulb Dia.
1"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
4000K
Bulb Housing
Glass
Bulb Shape
T12
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Light Distribution
Omnidirectional
Type
Tube
Voltage
Ballast Dependent
Watts
20 W
Light Technology
LED
Light Appearance
4000 to 4999K, Cool White
Lumens
2,100 lm
Average Bulb Life
36,000 hr.
Item
Linear LED Bulb
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Bulb Power Source
Plug and Play
Rough Service
No
Wattage Equivalency
40W LFL
For Enclosed Fixtures
No
High Output
No
Indoor/Outdoor Usage
Indoor Only
Color Tuning
No
Color Rendering Index
82
Lighting Technology
LED
Bulb Beam Angle
240 Degrees
Bulb Designation
20T12 EM LED/48-4000 IF G 10/1
Energy Star Compliant
No
Bulb Finish
Frosted
Three-Way
No
Light Color
White
Fan Cooling
Passive Cooling
Color Selectable
No
Incandescent Wattage Equivalency
40 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 82, Incandescent Wattage Equivalency 40 W, Lumens 2,100 lm, Watts 20 W, Color Selectable No, Light Technology LED, Voltage Ballast Dependent, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Power Source Plug and Play, Light Distribution Omnidirectional, Dimming Type Not Applicable, Dimming Method Not Applicable, Indoor/Outdoor Usage Indoor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.