Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, Daylight, T12, 20W 463125

LED Lamp, Daylight, T12, 20W (Discontinued)

  • Mfr # 463125
  • Zoro # G4123360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463125
Zoro #
G4123360
UPC #
046677463120
Country of Origin
China

Dimensions

Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Light Bulb Dia.
1"
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
6500K
Bulb Housing
Glass
Bulb Shape
T12
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Light Distribution
Omnidirectional
Type
Tube
Voltage
Ballast Dependent
Watts
20 W
Light Technology
LED
Light Appearance
5000K and Above, Daylight
Lumens
2,100 lm
Lighting Technology
LED
Bulb Finish
Frosted
Average Bulb Life
36,000 hr.
Color Tuning
No
Bulb Designation
20T12 EM LED/48-6500 IF G 10/1
Bulb Beam Angle
240 Degrees
Item
Linear LED Bulb
Color Rendering Index
80
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
High Output
No
Wattage Equivalency
40W LFL
Bulb Primary Application
General Purpose
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Energy Star Compliant
No
Rough Service
No
Light Color
White
Bulb UL Type
Type A
Fan Cooling
Passive Cooling
Incandescent Wattage Equivalency
40 W
Color Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 80, Incandescent Wattage Equivalency 40 W, Lumens 2,100 lm, Watts 20 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Power Source Plug and Play, Light Distribution Omnidirectional, Dimming Type Not Applicable, Dimming Method Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.