Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, Dimmable, 5.5W, 2200-2700K Temp. 462523

LED Lamp, Dimmable, 5.5W, 2200-2700K Temp. (Discontinued)

  • Mfr # 462523
  • Zoro # G8041820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462523
Zoro #
G8041820
UPC #
046677462529
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
3-5/8"
Light Bulb Dia.
1-7/8"
Max. Overall Bulb Length
3-5/8"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2200-2700K
Bulb Housing
Polycarbonate
Bulb Shape
A15
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Omnidirectional
Type
Standard
Voltage
120
Watts
5.5
Lumens
450
Color Rendering Index
80.0
Lighting Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
LED Lamp
Color Tuning
Dim to Warm
High Output
No
Rough Service
No
Bulb Power Source
Direct Wired
Three-Way
No
For Enclosed Fixtures
No
Bulb Finish
Clear
Wattage Equivalency
40W INC/9 to 11W CFL
Average Bulb Life
25,000 hr.
Bulb Min. Starting Temp.
-4 Degrees F
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
300 Degrees
Standards
UL Listed
Green Certification or Other Recognition
ENERGY STAR
Energy Star Compliant
Yes
Bulb Designation
5.5A15/LED/827-22/E26/CL/DIM 120V
Bulb Primary Application
General Purpose
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Minimum Starting Temperature
-4 Degrees F

Description

LED Lamp, Bulb Shape A15, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 5.5 Watts, Wattage Equivalency 40W INC/9 to 11W CFL, Bulb Color Temp. 2200-2700K, LED, Light Appearance 1000 to 2699K, Very Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Standard, Bulb Beam Angle 300 Degrees , Lumens 450, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 3-5/8 In., Light Bulb Dia. 1-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.