Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, F15, 6.5W, 2700K 435180

LED Lamp, F15, 6.5W, 2700K (Discontinued)

  • Mfr # 435180
  • Zoro # G7616174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435180
Zoro #
G7616174
UPC #
046677435189
Country of Origin
China

Dimensions

Light Bulb Dia.
1-1/2"
Max. Overall Bulb Length
4-13/32"
Max Overall Bulb Length
4-13/32"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
F15
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Voltage
120
Watts
6.5
Light Appearance
2700 to 2999K, Soft White
Lumens
530
Lighting Technology
LED
Bulb Designation
6.5F15/2700-E26 DIM 8/1
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR Rated
Bulb Beam Angle
360 Degrees
Three-Way
No
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Color Tuning
Dim to Warm
Bulb Power Source
Plug and Play
For Enclosed Fixtures
No
Wattage Equivalency
60W INC/13 to 15W CFL
Average Bulb Life
25,000 hr.
Color Rendering Index
80.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
LED Lamp
Light Color
Warm White
Shatter-Resistant
No
Color Temperature
2700 K
Bulb Start Type
Instant

Description

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape F15, Base Type Medium Screw (E26), 6.5 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 530, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Light Color Warm White, Max. Overall Length 4.4 In., Lamp Dia. 1.50 In., Beam Angle 360 Degrees , Lamp Designation 6.5F15/2700-E26 DIM 8/1, Energy Star Compliant Energy Star Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.