Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, F15, E26, 3.5W, 2700K 427807

LED Lamp, F15, E26, 3.5W, 2700K (Discontinued)

  • Mfr # 427807
  • Zoro # G5125714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427807
Zoro #
G5125714
UPC #
046677427801
Country of Origin
China

Dimensions

Light Bulb Dia.
1-13/64"
Max. Overall Bulb Length
4"
Max Overall Bulb Length
4"
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
1.2 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
F15
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
Yes
Type
Mini & Candle
Voltage
120
Watts
3.5
Light Appearance
2700 to 2999K, Soft White
Lumens
200
Bulb Power Source
Plug and Play
Average Bulb Life
25,000 hr.
Bulb Designation
3.5F15/END/2700-E26 DIM 8/1
Lighting Technology
LED
Item
LED Lamp
Rough Service
No
Three-Way
No
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
High Output
No
Wattage Equivalency
25W INC/7W CFL
Energy Star Compliant
No
Color Tuning
Dim to Warm
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
90.0
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
2700 K

Description

LED Lamp, Dimmable / Non-Dimmable Dimmable, Lamp Type Flame Shape, Lamp Shape F15, Base Type Medium Screw (E26), 3.5 Watts, 120 VoltageIncandescent Equivalent (Watts) 25Indoor, Initial Lumens 200, Color Temp. 2700K, CRI 90, Average Life 25,000 hr., Color Soft White, Max. Overall Length 4.0 In., Bulb Dia. 1.2 In.Lamp Designation 3.5F15/END/2700-E26 DIM 8/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.