Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, LED, 5.0/9.0/20W, 120V, A21 453365

LED Lamp, LED, 5.0/9.0/20W, 120V, A21 (Discontinued)

  • Mfr # 453365
  • Zoro # G9468103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453365
Zoro #
G9468103
UPC #
046677453367
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-51/64"
Light Bulb Dia.
3-51/64"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
4-51/64"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
A21
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Light Distribution
Omnidirectional
Voltage
120
Watts
5.0/9.0/20
Light Appearance
2700 to 2999K, Soft White
Lumens
470/840/1620
Rough Service
No
Item
LED Lamp
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Rendering Index
80.0
Three-Way
Yes
Wattage Equivalency
100W INC/23 to 26W CFL
Average Bulb Life
25,000 hr.
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Color Tuning
Dim to Warm
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Plug and Play
Bulb Designation
20A21/2700 3WAY DIM 6/1
Energy Star Compliant
No
Green Certification or Other Recognition
ENERGY STAR
Bulb Start Type
Instant
Color Temperature
2700 K
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape A21, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26), 5/9/20 Watts, Bulb Color Temp. 2700K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Voltage 120, Indoor Only, Lumens 470/840/1620, Max. Overall Length 4-51/64 In., Light Bulb Dia. 3-51/64 In., Bulb Power Source Plug and Play, Bulb Designation 20A21/2700 3WAY DIM 6/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.