Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 10W, 2700K, 25deg., GU5.3 432393

LED Lamp, MR16, 10W, 2700K, 25deg., GU5.3 (Discontinued)

  • Mfr # 432393
  • Zoro # G5376323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432393
Zoro #
G5376323
UPC #
046677432393
Country of Origin
China

Dimensions

Light Bulb Dia.
2"
Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
12
Watts
10.0
Light Appearance
2700 to 2999K, Soft White
Lumens
640
Color Tuning
Dim to Warm
Lighting Technology
LED
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
25 Degrees
Green Certification or Other Recognition
ENERGY STAR
Color Rendering Index
80.0
Energy Star Compliant
No
High Output
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Plug and Play
Average Bulb Life
30,000 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
LED Lamp
Rough Service
No
Bulb Designation
10MRX16/F25 2700 DIM
Wattage Equivalency
50W HAL
For Enclosed Fixtures
No
Three-Way
No
Color Temperature
2700 K
Light Color
Warm White
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, Lamp Shape MR16, Lamp Type Reflector-MR, Dimmable, Base Type 2-Pin (GU5.3), 10 Watts, Voltage 12, Indoor, Initial Lumens 640, Color Temp. 2700K, Light Color Warm White, CRI 80, Average Life 30,000 hr., Max. Overall Length 2.0 In., Lamp Dia. 2 In., Beam Angle 25 Degrees, Lamp Designation 10MRX16/F25 2700 DIM, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.