Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 10W, 4000K, 25deg., GU5.3 432419

LED Lamp, MR16, 10W, 4000K, 25deg., GU5.3 (Discontinued)

  • Mfr # 432419
  • Zoro # G5376271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432419
Zoro #
G5376271
UPC #
046677432416
Country of Origin
China

Dimensions

Light Bulb Dia.
2"
Max. Overall Bulb Length
2-3/32"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
2-3/32"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
4000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Dimmable
Yes
Voltage
12
Watts
10.0
Lumens
650
Three-Way
No
Bulb Designation
10MRX16/F25 4000 DIM
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor Only
Color Tuning
No
Item
LED Lamp
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Certification or Other Recognition
ENERGY STAR
Rough Service
No
Average Bulb Life
30,000 hr.
High Output
No
Lighting Technology
LED
Energy Star Compliant
No
Color Rendering Index
80.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Plug and Play
Wattage Equivalency
3800W HAL
Color Temperature
4000 K
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, MR16, 10W, 4000K, 25deg.,GU5.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.