Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16,290L, 2700K 420398

LED Lamp, MR16,290L, 2700K (Discontinued)

  • Mfr # 420398
  • Zoro # G4477462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420398
Zoro #
G4477462
UPC #
046677420390
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-1/8"
Max Overall Bulb Length
2-1/8"
Overall Length
2.1 in
Bulb Dia.
2.0 in

Details

Bulb Color Temp.
2700K
Bulb Shape
MR16
Voltage
12
Watts
5.5
Lumens
290
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Item
LED Lamp
Bulb Beam Angle
24 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
5MR16/END/F24 2700 DIM 10/1
Wattage Equivalency
3800W HAL
Color Temperature
2700 K

Description

LED LampLamp Shape MR16, Non-Dimmable, Base Type 2-Pin (GU5.3), 5.5 Watts, 12 VoltageColor Warm, Color Temp. 2700K, CRI 85, Average Life 25,000 hr., Indoor/Outdoor, Lamp Dia. 2.0 In.Beam Angle 24 Degrees , Lamp Designation 5MR16/END/F24 2700 DIM 10/1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.