Zoro Homepage
This item is Discontinued.
Philips LED Lamp, MR16, 4.0W, 4100K, 24deg., GU5.3 408286

LED Lamp, MR16, 4.0W, 4100K, 24deg., GU5.3 (Discontinued)

  • Mfr # 408286
  • Zoro # G1736043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408286
Zoro #
G1736043
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-51/64"
Light Bulb Dia.
2"
Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
1-51/64"
Bulb Dia.
2 in
Overall Length
1.8 in

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
4100K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
No
Voltage
12
Watts
4.0
Light Appearance
4000 to 4999K, Cool White
Lumens
180
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
4MR16/END/4000 12V 10/1
Bulb Power Source
Plug and Play
Lighting Technology
LED
Color Tuning
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
High Output
No
Energy Star Compliant
No
Average Bulb Life
45,000 hr.
Three-Way
No
Color Rendering Index
82.0
Item
LED Lamp
Rough Service
No
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Bulb Beam Angle
24 Degrees
Wattage Equivalency
3800W HAL
Shatter-Resistant
No
Color Temperature
4100 K
Bulb Start Type
Instant

Description

Endura LED Lamp, Non-Dimmable, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 180 Lumens, Voltage 12, 4 Watts, Color Temp. 4100K, Average Life 45,000 hr., Color Cool, CRI 82, Overall Length 1.8 In., Lamp Designation 4MR16/END/4000 12V 10/1, Bulb Dia. 2 In., Beam Angle 24 Degrees , Type Reflector, Energy Star Compliant Yes, Trade Number 4MR16/END/4000 12V 10/1, Footnotes LED, Replaces 15W MR16, Green Certification or Other Recognition ENERGY STAR Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.