LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3
Mfr # 6.5MR16/F25/2700-2200 DIM 12V
Zoro # G9749537
product price:Â $13.55
/eaKey Features
Voltage
12V AC
Watts
6.5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6.5MR16/F25/2700-2200 DIM 12V
Zoro #
G9749537
UPC #
046677454531
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
3 yr
Overall Length
2 in
Bulb Dia.
2 in
Length
1-29/32 in
Description
LED,6.5 W,MR16,2-Pin (GU5.3)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.