LED Lamp, MR16, 6.5W, 2700K, 35deg., GU5.3

  • Mfr # 6.5MR16/F35/2700-2200 DIM 12V

  • Zoro # G9749521


product price:  $13.59
/ea

Key Features

Voltage
12V AC
Watts
6.5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.5MR16/F35/2700-2200 DIM 12V
Zoro #
G9749521
UPC #
046677454548
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 in
Overall Length
2 in
Length
1-29/32 in

Details

Item
Compact LED Bulb
Voltage
12V AC
Watts
6.5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Aluminum
Color Temperature
2700K
Dimmable
Yes
Lumens
410 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Finish
Clear
Type
Flood and Spot
Light Distribution
Spot
Bulb Beam Angle
35 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Direct Wired
Energy Star Compliant
No
Wattage Equivalency
35W HAL
Color Rendering Index
80
For Enclosed Fixtures
No
Bulb Type
Reflector
Standards
RoHS Compliant
Rough Service
No
Bulb Designation
6.5MR16/F35/2700-2200 DIM 12V
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Indoor/Outdoor Usage
Indoor Only
Light Appearance
1000-2699K, Very Warm White
Bulb Primary Application
General Purpose
Bulb Start Type
Electronic
Shatter-Resistant
Yes
Light Color
White
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Series
CorePro
Lighting Certification
Unrated
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Amps
690 mA
Incandescent Wattage Equivalency
35 W
Bulb Minimum Starting Temperature
-4 Degrees F

Description

LED,6.5 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.