Zoro Homepage
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 2700K, 15deg., GU5.3 461525

LED Lamp, MR16, 7.0W, 2700K, 15deg., GU5.3 (Discontinued)

  • Mfr # 461525
  • Zoro # G1807709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461525
Zoro #
G1807709
UPC #
046677457419
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Spot
Type
Spot
Voltage
12
Watts
7.0
Light Appearance
2700 to 2999K, Soft White
Lumens
400
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR
Three-Way
No
Bulb Finish
Frosted
Average Bulb Life
25,000 hr.
Bulb Beam Angle
15 Degrees
For Enclosed Fixtures
No
Color Rendering Index
80.0
Energy Star Compliant
Yes
Color Tuning
Dim to Warm
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Direct Wired
Wattage Equivalency
35W HAL
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
MR16/S15 2700 DIM AF2 10/1
Item
LED Lamp
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
2700 K

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 7.0 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 15 Degrees , Color Tuning Dim to Warm, Light Distribution Spot, Voltage 12, Indoor Only, Lumens 400, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.