Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 2700K, 25deg., GU5.3 461558

LED Lamp, MR16, 7.0W, 2700K, 25deg., GU5.3 (Discontinued)

  • Mfr # 461558
  • Zoro # G1807690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461558
Zoro #
G1807690
UPC #
046677457440
Country of Origin
China

Dimensions

Light Bulb Dia.
2"
Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
12
Watts
7.0
Light Appearance
2700 to 2999K, Soft White
Lumens
420
Energy Star Compliant
Yes
Bulb Finish
Frosted
Bulb Power Source
Direct Wired
Green Certification or Other Recognition
ENERGY STAR
For Enclosed Fixtures
No
Average Bulb Life
25,000 hr.
Bulb Designation
MR16/F25 2700 DIM AF2 10/1
Wattage Equivalency
35W HAL
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Rendering Index
80.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
25 Degrees
Item
LED Lamp
Rough Service
No
Three-Way
No
Lighting Technology
LED
Indoor/Outdoor Usage
Indoor Only
Color Tuning
Dim to Warm
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
2700 K

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 7.0 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 12, Indoor Only, Lumens 420, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.