Zoro Homepage
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 3000K, 25deg., GU5.3 461566

LED Lamp, MR16, 7.0W, 3000K, 25deg., GU5.3 (Discontinued)

  • Mfr # 461566
  • Zoro # G1807666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461566
Zoro #
G1807666
UPC #
046677457457
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2"
Max. Overall Bulb Length
2"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
12
Watts
7.0
Light Appearance
3000 to 3999K, Warm White
Lumens
440
Bulb Designation
MR16/F25 3000 DIM AF2 10/1
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Color Tuning
Dim to Warm
Energy Star Compliant
Yes
Color Rendering Index
80.0
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR
For Enclosed Fixtures
No
Wattage Equivalency
35W HAL
Three-Way
No
Bulb Finish
Frosted
Average Bulb Life
25,000 hr.
Bulb Power Source
Direct Wired
Bulb Beam Angle
25 Degrees
Lighting Technology
LED
Rough Service
No
Bulb Start Type
Instant
Light Color
Warm White
Color Temperature
3000 K
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 7.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 12, Indoor Only, Lumens 440, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.