Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 3000K, 35deg., GU5.3 461590

LED Lamp, MR16, 7.0W, 3000K, 35deg., GU5.3 (Discontinued)

  • Mfr # 461590
  • Zoro # G1807675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461590
Zoro #
G1807675
UPC #
046677457488
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Light Bulb Dia.
2"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
12
Watts
7.0
Light Appearance
3000 to 3999K, Warm White
Lumens
440
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80.0
Bulb Designation
MR16/F35 3000 DIM AF2 10/1
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
Yes
Lighting Technology
LED
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Bulb Power Source
Direct Wired
Bulb Beam Angle
35 Degrees
Three-Way
No
For Enclosed Fixtures
No
Average Bulb Life
25,000 hr.
Wattage Equivalency
35W HAL
Bulb Finish
Frosted
Color Tuning
Dim to Warm
Shatter-Resistant
No
Bulb Start Type
Instant
Color Temperature
3000 K
Light Color
Warm White

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 7.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 12, Indoor Only, Lumens 440, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.