Zoro Homepage
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 4000K, 15deg., GU5.3 461541

LED Lamp, MR16, 7.0W, 4000K, 15deg., GU5.3 (Discontinued)

  • Mfr # 461541
  • Zoro # G1840067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461541
Zoro #
G1840067
UPC #
046677457433
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2"
Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
4000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Spot
Type
Flood & Spot
Voltage
12
Watts
7.0
Light Appearance
4000 to 4999K, Cool White
Lumens
440
Bulb Designation
MR16/S15 4000 DIM AF2 10/1
Item
LED Lamp
Color Tuning
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
Yes
Average Bulb Life
25,000 hr.
Lighting Technology
LED
Bulb Beam Angle
15 Degrees
Rough Service
No
For Enclosed Fixtures
No
Three-Way
No
Green Certification or Other Recognition
ENERGY STAR
Bulb Power Source
Plug and Play
Color Rendering Index
80.0
Wattage Equivalency
35W HAL
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Start Type
Instant
Color Temperature
4000 K
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 7.0 Watts, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 15 Degrees , Color Tuning No, Light Distribution Spot, Voltage 12, Indoor Only, Lumens 440, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.