Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 4000K, 25deg., GU5.3 432617

LED Lamp, MR16, 7.0W, 4000K, 25deg., GU5.3 (Discontinued)

  • Mfr # 432617
  • Zoro # G5376253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432617
Zoro #
G5376253
UPC #
046677432614
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
2-13/64"
Max. Overall Bulb Length
2-13/64"
Light Bulb Dia.
2"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
4000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
12
Watts
7.0
Light Appearance
4000 to 4999K, Cool White
Lumens
470
Bulb Designation
7MRX16/F25 4000 DIM AF
Bulb Beam Angle
25 Degrees
Lighting Technology
LED
Color Rendering Index
80.0
Bulb Power Source
Plug and Play
Color Tuning
No
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Average Bulb Life
40,000 hr.
Wattage Equivalency
35W HAL
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Item
LED Lamp
Three-Way
No
For Enclosed Fixtures
No
Color Temperature
4000 K
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp,MR16,7.0W,4000K,25deg.,GU5.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.