Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 4000K, 25deg., GU5.3 461574

LED Lamp, MR16, 7.0W, 4000K, 25deg., GU5.3 (Discontinued)

  • Mfr # 461574
  • Zoro # G1807639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461574
Zoro #
G1807639
UPC #
046677457464
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2"
Max. Overall Bulb Length
2"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
4000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
12
Watts
7.0
Light Appearance
4000 to 4999K, Cool White
Lumens
460
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Lighting Technology
LED
Three-Way
No
Color Rendering Index
80.0
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
25 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Average Bulb Life
25,000 hr.
Rough Service
No
Energy Star Compliant
Yes
Green Certification or Other Recognition
ENERGY STAR
Wattage Equivalency
35W HAL
Bulb Designation
MR16/F25 4000 DIM AF2 10/1
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Tuning
No
Item
LED Lamp
Color Temperature
4000 K
Shatter-Resistant
No
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 7.0 Watts, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning No, Light Distribution Flood, Voltage 12, Indoor Only, Lumens 460, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.