Zoro Homepage
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 4000K, 35deg., GU5.3 432641

LED Lamp, MR16, 7.0W, 4000K, 35deg., GU5.3 (Discontinued)

  • Mfr # 432641
  • Zoro # G5376201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432641
Zoro #
G5376201
UPC #
046677432645
Country of Origin
China

Dimensions

Light Bulb Dia.
2"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
2-13/64"
Max Overall Bulb Length
2-13/64"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
4000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
12
Watts
7.0
Light Appearance
4000 to 4999K, Cool White
Lumens
470
Color Rendering Index
80.0
Color Tuning
No
Energy Star Compliant
No
Bulb Beam Angle
35 Degrees
Average Bulb Life
40,000 hr.
Item
LED Lamp
Bulb Power Source
Plug and Play
Wattage Equivalency
35W HAL
High Output
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Bulb Designation
7MRX16/F35 4000 DIM AF
Indoor/Outdoor Usage
Indoor Only
Lighting Technology
LED
Three-Way
No
Color Temperature
4000 K
Shatter-Resistant
No
Bulb Start Type
Instant

Description

LED Lamp,MR16,7.0W,4000K,35deg.,GU5.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.