Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 4000K, 35deg., GU5.3 461608

LED Lamp, MR16, 7.0W, 4000K, 35deg., GU5.3 (Discontinued)

  • Mfr # 461608
  • Zoro # G1807648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461608
Zoro #
G1807648
UPC #
046677457495
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Light Bulb Dia.
2"
Max. Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
4000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
12
Watts
7.0
Light Appearance
4000 to 4999K, Cool White
Lumens
460
Bulb Power Source
Plug and Play
Energy Star Compliant
Yes
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Color Rendering Index
80.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
35W HAL
Color Tuning
No
Rough Service
No
Bulb Designation
MR16/F35 4000 DIM AF2 10/1
Bulb Beam Angle
35 Degrees
Bulb Finish
Frosted
Item
LED Lamp
Green Certification or Other Recognition
ENERGY STAR
Average Bulb Life
25,000 hr.
Shatter-Resistant
No
Color Temperature
4000 K
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 7.0 Watts, Bulb Color Temp. 4000K, LED, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Color Tuning No, Light Distribution Flood, Voltage 12, Indoor Only, Lumens 460, Max. Overall Bulb Length 2 In., Light Bulb Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.