Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MRX16, 8.5W, 2700K, 25deg., GU5.3 457507

LED Lamp, MRX16, 8.5W, 2700K, 25deg., GU5.3 (Discontinued)

  • Mfr # 457507
  • Zoro # G1858711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457507
Zoro #
G1858711
UPC #
046677457501
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-7/64"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
2-7/64"
Light Bulb Dia.
2"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
12
Watts
8.5
Light Appearance
2700 to 2999K, Soft White
Lumens
635
Green Certification or Other Recognition
ENERGY STAR
Lighting Technology
LED
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
Energy Star Compliant
Yes
Bulb Designation
MRX16/F25 2700 DIM AF 10/1
Bulb Power Source
Plug and Play
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80.0
Color Tuning
Dim to Warm
Bulb Beam Angle
25 Degrees
For Enclosed Fixtures
No
Item
LED Lamp
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Wattage Equivalency
50W HAL
Color Temperature
2700 K
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 8.5 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 12, Indoor Only, Lumens 635, Max. Overall Bulb Length 2-7/64 In., Light Bulb Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.