Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MRX16, 8.5W, 3000K, 35deg., GU5.3 457549

LED Lamp, MRX16, 8.5W, 3000K, 35deg., GU5.3 (Discontinued)

  • Mfr # 457549
  • Zoro # G1807718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457549
Zoro #
G1807718
UPC #
046677457549
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2"
Max. Overall Bulb Length
2-7/64"
Max Overall Bulb Length
2-7/64"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
12
Watts
8.5
Light Appearance
3000 to 3999K, Warm White
Lumens
660
Three-Way
No
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Energy Star Compliant
Yes
Bulb Finish
Frosted
Color Tuning
Dim to Warm
Item
LED Lamp
Indoor/Outdoor Usage
Indoor Only
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Average Bulb Life
25,000 hr.
Bulb Beam Angle
35 Degrees
Green Certification or Other Recognition
ENERGY STAR
Wattage Equivalency
50W HAL
Bulb Designation
MRX16/F35 3000 DIM AF 10/1
Color Rendering Index
80.0
Rough Service
No
Lighting Technology
LED
Color Temperature
3000 K
Light Color
Warm White
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape MR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU5.3), 8.5 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 12, Indoor Only, Lumens 660, Max. Overall Bulb Length 2-7/64 In., Light Bulb Dia. 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.