Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PAR16, 4.5W, 3000K, 25deg., GU10 454405

LED Lamp, PAR16, 4.5W, 3000K, 25deg., GU10 (Discontinued)

  • Mfr # 454405
  • Zoro # G0095956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454405
Zoro #
G0095956
UPC #
046677454401
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
2-19/64"
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2"
Max. Overall Bulb Length
2-19/64"

Details

Bulb Base Type
2-Pin (GU10)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120
Watts
4.5
Light Appearance
3000 to 3999K, Warm White
Lumens
315
Bulb Designation
4.5GU10/LED/830/F25 DIM 120V
Item
LED Lamp
Color Rendering Index
80.0
Bulb Beam Angle
25 Degrees
Three-Way
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Color Tuning
Dim to Warm
Average Bulb Life
25,000 hr.
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
For Enclosed Fixtures
No
Bulb Power Source
Plug and Play
Wattage Equivalency
50W INC
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Color Temperature
3000 K
Bulb Start Type
Instant

Description

LED Lamp,PAR16,4.5W,3000K,25deg.,GU10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.