Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR20, 6.0W, 2700K, 25deg., E26 456046

LED Lamp, PAR20, 6.0W, 2700K, 25deg., E26 (Discontinued)

  • Mfr # 456046
  • Zoro # G0093515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456046
Zoro #
G0093515
UPC #
046677456047
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
3-13/64"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
3-13/64"
Light Bulb Dia.
2-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
PAR20
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120
Watts
6.0
Light Appearance
2700 to 2999K, Soft White
Lumens
430
Color Rendering Index
80.0
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
120V PAR20 6W 25D 2700K DIM
Color Tuning
Dim to Warm
Energy Star Compliant
No
Bulb Beam Angle
25 Degrees
Wattage Equivalency
50W HAL
Green Certification or Other Recognition
ENERGY STAR
Lighting Technology
LED
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Bulb Power Source
Plug and Play
Three-Way
No
Item
LED Lamp
Average Bulb Life
25,000 hr.
Color Temperature
2700 K
Shatter-Resistant
No
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape PAR20, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 430, Max. Overall Bulb Length 3-13/64 In., Light Bulb Dia. 2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.