Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR20, 6.0W, 2700K, 35 deg. 463679

LED Lamp, PAR20, 6.0W, 2700K, 35 deg. (Discontinued)

  • Mfr # 463679
  • Zoro # G4464839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463679
Zoro #
G4464839
UPC #
046677463670
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
2-1/2"
Max Overall Bulb Length
2-1/2"
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Polycarbonate
Bulb Shape
PAR20
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
120
Watts
6.0
Light Appearance
2700 to 2999K, Soft White
Lumens
480
Item
LED Lamp
Lighting Technology
LED
Color Rendering Index
80.0
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
120V PAR20 SO 6W 35D 2700K DIM
Three-Way
No
Wattage Equivalency
50W HAL
Green Certification or Other Recognition
ENERGY STAR
Average Bulb Life
25,000 hr.
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Bulb Beam Angle
35 Degrees
Bulb Power Source
Plug and Play
Rough Service
No
Color Tuning
Dim to Warm
Bulb Finish
Frosted
Energy Star Compliant
Yes
Light Color
Warm White

Description

LED Lamp, Bulb Shape PAR20, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts, Wattage Equivalency 50W HAL, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Lumens 480, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.