Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR20, 6.0W, 2700K, 35deg., E26 456079

LED Lamp, PAR20, 6.0W, 2700K, 35deg., E26 (Discontinued)

  • Mfr # 456079
  • Zoro # G0462187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456079
Zoro #
G0462187
UPC #
046677456078
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
3-13/64"
Max Overall Bulb Length
3-13/64"
Light Bulb Dia.
2-1/2"
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
PAR20
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120
Watts
6.0
Light Appearance
2700 to 2999K, Soft White
Lumens
430
For Enclosed Fixtures
No
Rough Service
No
Three-Way
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80.0
Bulb Designation
120V PAR20 6W 36D 2700K DIM
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Power Source
Plug and Play
Wattage Equivalency
50W HAL
Green Certification or Other Recognition
ENERGY STAR
Bulb Beam Angle
35 Degrees
Lighting Technology
LED
Color Tuning
Dim to Warm
Item
LED Lamp
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
2700 K

Description

LED Lamp, Bulb Shape PAR20, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 430, Max. Overall Bulb Length 3-13/64 In., Light Bulb Dia. 2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.