Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR20, 6.0W, 3000K, 25 deg. 463653

LED Lamp, PAR20, 6.0W, 3000K, 25 deg. (Discontinued)

  • Mfr # 463653
  • Zoro # G4464848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463653
Zoro #
G4464848
UPC #
046677463656
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
2-1/2"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
2-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
PAR20
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
120
Watts
6.0
Lumens
500
Bulb Finish
Frosted
Three-Way
No
Color Rendering Index
80.0
Lighting Technology
LED
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR
Bulb Designation
120V PAR20 SO 6W 25D 3000K DIM
Average Bulb Life
25,000 hr.
Energy Star Compliant
Yes
Item
LED Lamp
Indoor/Outdoor Usage
Indoor Only
Color Tuning
Dim to Warm
Bulb Beam Angle
25 Degrees
Bulb Power Source
Plug and Play
Wattage Equivalency
50W HAL
High Output
No
Light Color
Bright White

Description

LED Lamp, Bulb Shape PAR20, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts, Wattage Equivalency 50W HAL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Beam Angle 25 Degrees , Lumens 500, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.