Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR20, 6.0W, 3000K, 25deg., E26 456053

LED Lamp, PAR20, 6.0W, 3000K, 25deg., E26 (Discontinued)

  • Mfr # 456053
  • Zoro # G0093521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456053
Zoro #
G0093521
UPC #
046677456054
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
3-13/64"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
3-13/64"
Light Bulb Dia.
2-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR20
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120
Watts
6.0
Light Appearance
3000 to 3999K, Warm White
Lumens
450
Three-Way
No
Bulb Beam Angle
25 Degrees
Color Tuning
Dim to Warm
Energy Star Compliant
No
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
80.0
Bulb Designation
120V PAR20 6W 25D 3000K DIM
Rough Service
No
For Enclosed Fixtures
No
Wattage Equivalency
50W HAL
Average Bulb Life
25,000 hr.
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Indoor/Outdoor Usage
Indoor Only
Green Certification or Other Recognition
ENERGY STAR
Item
LED Lamp
Color Temperature
3000 K
Light Color
Warm White
Bulb Start Type
Instant
Shatter-Resistant
No

Description

LED Lamp, Bulb Shape PAR20, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 450, Max. Overall Bulb Length 3-13/64 In., Light Bulb Dia. 2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.