Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PAR20, 6.0W, 3000K, 35 deg. 463687

LED Lamp, PAR20, 6.0W, 3000K, 35 deg. (Discontinued)

  • Mfr # 463687
  • Zoro # G4464820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463687
Zoro #
G4464820
UPC #
046677463687
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
2-1/2"
Max Overall Bulb Length
2-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
PAR20
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
120
Watts
6.0
Light Appearance
3000 to 3999K, Warm White
Lumens
500
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
Yes
Green Certification or Other Recognition
ENERGY STAR
Color Tuning
Dim to Warm
Item
LED Lamp
For Enclosed Fixtures
No
Rough Service
No
High Output
No
Bulb Finish
Frosted
Bulb Beam Angle
35 Degrees
Bulb Designation
120V PAR20 SO 6W 35D 3000K DIM
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
80.0
Three-Way
No
Lighting Technology
LED
Average Bulb Life
25,000 hr.
Bulb Power Source
Plug and Play
Wattage Equivalency
50W HAL
Light Color
Bright White

Description

LED Lamp, Bulb Shape PAR20, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts, Wattage Equivalency 50W HAL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Lumens 500, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.