Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR20, 8.0W, 2700K, 25deg., E26 426122

LED Lamp, PAR20, 8.0W, 2700K, 25deg., E26 (Discontinued)

  • Mfr # 426122
  • Zoro # G4883706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426122
Zoro #
G4883706
UPC #
046677426125
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
2-1/2"
Max Overall Bulb Length
3-1/2"
Bulb Dia.
2.5 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
PAR20
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
120
Watts
8.0
Light Appearance
2700 to 2999K, Soft White
Lumens
450
For Enclosed Fixtures
No
Wattage Equivalency
50W INC/12W CFL
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Designation
8PAR20/END/F25 2700 DIM
Rough Service
No
Average Bulb Life
25,000 hr.
Lighting Technology
LED
Energy Star Compliant
No
Color Rendering Index
80.0
Indoor/Outdoor Usage
Indoor/Outdoor
Color Tuning
Dim to Warm
Bulb Beam Angle
25 Degrees
High Output
No
Item
LED Lamp
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Temperature
2700 K
Shatter-Resistant
No

Description

LED Lamp, Dimmable, Lamp Type Indoor Flood, Lamp Shape PAR20, Base Type Medium, 8 Watts, Voltage 120, Incandescent Equivalent (Watts) 50, Initial Lumens 425, Color Temp. 2700K, 80 CRI, Average Life 45,000 hr., 2700 Color, Max. Overall Length 3.5 In., Bulb Dia. 2.5 In., Beam Angle 25 Degrees , Lamp Designation 8PAR20/END/F25 2700 DIM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.