Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR20, 8W, 2700K, 36deg., E26 426155

LED Lamp, PAR20, 8W, 2700K, 36deg., E26 (Discontinued)

  • Mfr # 426155
  • Zoro # G4883697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426155
Zoro #
G4883697
UPC #
046677426156
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
3-1/2"
Light Bulb Dia.
2-1/2"
Bulb Dia.
2 1/2 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
PAR20
Bulb Technology
LED
Dimmable
No
Voltage
120V AC
Watts
8 W
Light Technology
LED
Lumens
450 lm
Indoor/Outdoor Usage
Indoor/Outdoor
Three-Way
No
Bulb Designation
8PAR20/END/F36 2700 DIM 6/1
Rough Service
No
Average Bulb Life
25,000 hr.
Wattage Equivalency
50W INC/12W CFL
Lighting Technology
LED
Energy Star Compliant
No
Item
Compact LED Bulb
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Rendering Index
80
High Output
No
Bulb Beam Angle
36 Degrees
Bulb Power Source
Plug and Play
Shatter-Resistant
No
Color Temperature
2700K
Dimming Type
No Dimming
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Method
No Dimming
Incandescent Wattage Equivalency
50 W

Description

LED Lamp, Dimmable, Lamp Type Indoor Flood, Lamp Shape PAR20, Base Type Medium, 8 Watts, Voltage 120, Incandescent Equivalent (Watts) 50, Initial Lumens 425, Color Temp. 2700K, 80 CRI, Average Life 45,000 hr., 2700 Color, Max. Overall Length 3.5 In., Bulb Dia. 2.5 In., Beam Angle 36 Degrees , Lamp Designation 8PAR20/END/F36 2700 DIM 6/1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.