Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30L, 12.5W, 2700K, 35deg., E26 454694

LED Lamp, PAR30L, 12.5W, 2700K, 35deg., E26 (Discontinued)

  • Mfr # 454694
  • Zoro # G0317506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454694
Zoro #
G0317506
UPC #
046677454692
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
3-19/32"
Max Overall Bulb Length
4-19/32"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
4-19/32"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
PAR30L
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120V AC
Watts
12.5 W
Light Technology
LED
Light Appearance
2700 to 2999K, Soft White
Lumens
900 lm
Average Bulb Life
25,000 hr.
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR
Standards
UL Listed
Bulb Designation
12.5PAR30L/F35 2700 DIM SO
Three-Way
No
Bulb Beam Angle
35 Degrees
Item
Compact LED Bulb
Energy Star Compliant
No
Color Rendering Index
80
Lighting Technology
LED
Bulb Power Source
Plug and Play
Color Tuning
Dim to Warm
Bulb Finish
Frosted
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Wattage Equivalency
75W HAL
Indoor/Outdoor Usage
Indoor Only
Color Temperature
2700K
Bulb Start Type
Instant
Light Color
White
Shatter-Resistant
No
Maximum Operating Temperature
113 Degrees F
Color Selectable
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Incandescent Wattage Equivalency
75 W

Description

LED Lamp, Bulb Shape PAR30L, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 12.5 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 900, Max. Overall Bulb Length 4-19/32 In., Light Bulb Dia. 3-19/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.