This item is Discontinued.

Philips LED Lamp, PAR30L, 12W, 95 CRI, 4000K, 25 deg. 12PAR30L/EXPERTCOLOR/F25/940/DIM/120V

This item is Discontinued.

Philips

LED Lamp, PAR30L, 12W, 95 CRI, 4000K, 25 deg. (Discontinued)

Mfr # 12PAR30L/EXPERTCOLOR/F25/940/DIM/120V
Zoro # G5408179
UPC # 046677470975
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12PAR30L/EXPERTCOLOR/F25/940/DIM/120V
Zoro #
G5408179
UPC #
046677470975
Country of Origin
China

Details

Item
Compact LED Bulb
Voltage
120v
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Color Temperature
4000K
Dimmable
Yes
Light Technology
LED
Light Appearance
4000K, Cool White
Light Distribution
25 Degrees Beam Angle
Average Bulb Life
40,000 hr.
Bulb Technology
LED
Type
Spot
Bulb Color Temp.
4000K
Color Rendering Index
95
Bulb Beam Angle
25 Degrees
Wattage Equivalency
3800W HAL
Fan Cooling
Passive Cooling
Dimming Method
Continuous Dimming
Series
Expert Color
Lighting Certification
ENERGY STAR

Description

LED,12 W,PAR30L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.