Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30L, 13W, 3000K, 35deg., E26 454702

LED Lamp, PAR30L, 13W, 3000K, 35deg., E26 (Discontinued)

  • Mfr # 454702
  • Zoro # G0692301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454702
Zoro #
G0692301
UPC #
046677454708
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
4-19/32"
Light Bulb Dia.
3-19/32"
Max Overall Bulb Length
4-19/32"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR30L
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120
Watts
12.5
Light Appearance
3000 to 3999K, Warm White
Lumens
900
Bulb Power Source
Plug and Play
Average Bulb Life
25,000 hr.
Bulb Designation
12.5PAR30L/F35 3000 DIM SO
Green Certification or Other Recognition
ENERGY STAR
Bulb Beam Angle
35 Degrees
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Wattage Equivalency
75W HAL
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Item
LED Lamp
Color Rendering Index
80.0
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
Color Tuning
Dim to Warm
Lighting Technology
LED
Bulb Finish
Frosted
Energy Star Compliant
No
Standards
UL Listed
Shatter-Resistant
No
Color Temperature
3000 K
Light Color
Bright White
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape PAR30L, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 12.5 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 900, Max. Overall Bulb Length 4-19/32 In., Light Bulb Dia. 3-19/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.