Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30L Bulb Shape, 12.0W, 850 lm 529735

LED Lamp, PAR30L Bulb Shape, 12.0W, 850 lm (Discontinued)

  • Mfr # 529735
  • Zoro # G7111785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529735
Zoro #
G7111785
UPC #
046677467845
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
3-3/4"
Max Overall Bulb Length
4-19/32"
Max. Overall Bulb Length
4-19/32"
Bulb Dia.
3 3/4 in
Overall Length
4 2/3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
PAR30L
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
10 W
Light Technology
LED
Light Appearance
2700-2999K, Warm White
Lumens
800 lm
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR
Average Bulb Life
25,000 hr.
Wattage Equivalency
75W HAL
High Output
No
Standards
UL Damp Rated, UL Listed
Bulb Beam Angle
40 Degrees
Item
Compact LED Bulb
Color Rendering Index
80
Bulb Power Source
Direct Wired
Bulb Primary Application
Flood
Three-Way
No
Bulb Finish
Clear
Bulb Designation
10PAR30L/LED/827/F40/DIM/ULW/120V 6/1FB
Color Tuning
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Energy Star Compliant
Yes
Lighting Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Min. Starting Temp.
-4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Rated Life
25,000 hr
Color Temperature
2700K
Trade Number
10PAR30L/LED/827/F40/DIM/ULW/120V 6/1FB
Shatter-Resistant
No
Overall Bulb Shape
PAR
Overall Bulb Base Type
Medium Screw
Light Color
White
Fan Cooling
Passive Cooling
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
75 W
Color Selectable
No

Description

LED,10 W,PAR30L,Medium Screw (E26)

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.