Zoro Homepage
This item is Discontinued.
Philips LED Lamp, PAR30L Bulb Shape, 12.0W, 850 lm 529743

LED Lamp, PAR30L Bulb Shape, 12.0W, 850 lm (Discontinued)

  • Mfr # 529743
  • Zoro # G7112065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529743
Zoro #
G7112065
UPC #
046677467852
Country of Origin
China

Dimensions

Light Bulb Dia.
3-3/4"
Max. Overall Bulb Length
4-19/32"
Max Overall Bulb Length
4-19/32"
Bulb Manufacturers Warranty Length
5 yr
Overall Length
4 2/3 in
Bulb Dia.
3 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
PAR30L
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
10 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
850 lm
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Power Source
Direct Wired
Lighting Technology
LED
Bulb Primary Application
Flood
Rough Service
No
Color Tuning
No
Bulb Beam Angle
40 Degrees
Green Certification or Other Recognition
ENERGY STAR
Wattage Equivalency
75W HAL
Item
Compact LED Bulb
Energy Star Compliant
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Finish
Clear
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Rendering Index
80
High Output
No
Standards
UL Damp Rated, UL Listed
Average Bulb Life
25,000 hr.
Bulb Designation
10PAR30L/LED/830/F40/DIM/ULW/120V 6/1FB
Three-Way
No
For Enclosed Fixtures
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
3000K
Shatter-Resistant
No
Rated Life
25,000 hr
Overall Bulb Shape
PAR
Overall Bulb Base Type
Medium Screw
Trade Number
10PAR30L/LED/830/F40/DIM/ULW/120V 6/1FB
Light Color
White
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
75 W
Color Selectable
No

Description

LED,10 W,PAR30L,Medium Screw (E26)

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.