Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30S, 12W, 2700K, 25deg., E26 435297

LED Lamp, PAR30S, 12W, 2700K, 25deg., E26 (Discontinued)

  • Mfr # 435297
  • Zoro # G9502945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435297
Zoro #
G9502945
UPC #
046677435295
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
3-1/2"
Light Bulb Dia.
3-19/32"
Max Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
PAR30S
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
120
Watts
12.0
Light Appearance
2700 to 2999K, Soft White
Lumens
900
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Enclosed Fixtures
No
Energy Star Compliant
No
Bulb Power Source
Plug and Play
Color Rendering Index
80.0
Wattage Equivalency
75W HAL
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor Only
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
LED Lamp
Three-Way
No
Standards
UL Listed
Average Bulb Life
25,000 hr.
Lighting Technology
LED
Bulb Finish
Frosted
Color Tuning
Dim to Warm
Bulb Designation
12PAR30S/F25 2700 DIM AF SO
Light Color
Warm White
Shatter-Resistant
No
Color Temperature
2700 K
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape PAR30S, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 12.0 Watts, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 900, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 3-19/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.