Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30S, 12W, 3000K, 15deg., E26 434928

LED Lamp, PAR30S, 12W, 3000K, 15deg., E26 (Discontinued)

  • Mfr # 434928
  • Zoro # G7528087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434928
Zoro #
G7528087
UPC #
046677434922
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
3-1/2"
Light Bulb Dia.
3-19/32"
Max Overall Bulb Length
3-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR30S
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
No
Light Distribution
Spot
Voltage
120
Watts
12.0
Light Appearance
3000 to 3999K, Warm White
Lumens
800
Wattage Equivalency
75W HAL
Green Certification or Other Recognition
ENERGY STAR
Energy Star Compliant
No
Bulb Power Source
Plug and Play
Lighting Technology
LED
Bulb Designation
12PAR30S/S15 3000 CW SO 6/1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
For Enclosed Fixtures
No
Item
LED Lamp
Three-Way
No
Color Tuning
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Beam Angle
15 Degrees
Average Bulb Life
25,000 hr.
Color Rendering Index
92.0
Shatter-Resistant
No
Color Temperature
3000 K
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape PAR30S, Dimmable No, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 12.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 92, Bulb Type Reflector, Bulb Beam Angle 15 Degrees , Color Tuning No, Light Distribution Spot, Voltage 120, Indoor/Outdoor, Lumens 800, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 3-19/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.