Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30S, 12W, 3000K, 25deg., E26 435305

LED Lamp, PAR30S, 12W, 3000K, 25deg., E26 (Discontinued)

  • Mfr # 435305
  • Zoro # G9502936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435305
Zoro #
G9502936
UPC #
046677435301
Country of Origin
Unknown

Dimensions

Light Bulb Dia.
3-19/32"
Max. Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
3-1/2"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR30S
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120
Watts
12.0
Light Appearance
3000 to 3999K, Warm White
Lumens
900
Color Tuning
Dim to Warm
Color Rendering Index
80.0
Energy Star Compliant
No
Rough Service
No
Lighting Technology
LED
Bulb Beam Angle
25 Degrees
Bulb Finish
Frosted
Three-Way
No
Bulb Designation
12PAR30S/F25 3000 DIM AF SO
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Standards
UL Listed
Wattage Equivalency
75W HAL
Green Certification or Other Recognition
ENERGY STAR
Indoor/Outdoor Usage
Indoor Only
Item
LED Lamp
Average Bulb Life
25,000 hr.
Bulb Power Source
Plug and Play
Light Color
Bright White
Shatter-Resistant
No
Color Temperature
3000 K
Bulb Start Type
Instant

Description

LED Lamp, Bulb Shape PAR30S, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 12.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 900, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 3-19/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.