Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30S, 12W, 3000K, 35deg., E26 435339

LED Lamp, PAR30S, 12W, 3000K, 35deg., E26 (Discontinued)

  • Mfr # 435339
  • Zoro # G9502911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435339
Zoro #
G9502911
UPC #
046677435332
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
3-1/2"
Max Overall Bulb Length
3-1/2"
Light Bulb Dia.
3-19/32"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR30S
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood & Spot
Voltage
120
Watts
12.0
Light Appearance
3000 to 3999K, Warm White
Lumens
900
Rough Service
No
Color Tuning
Dim to Warm
Standards
UL Listed
Color Rendering Index
80.0
Wattage Equivalency
75W HAL
Indoor/Outdoor Usage
Indoor Only
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Plug and Play
Lighting Technology
LED
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Three-Way
No
Bulb Finish
Frosted
Energy Star Compliant
No
Bulb Designation
12PAR30S/F36 3000 DIM AF SO
Bulb Beam Angle
35 Degrees
Average Bulb Life
25,000 hr.
Item
LED Lamp
Green Certification or Other Recognition
ENERGY STAR
Color Temperature
3000 K
Bulb Start Type
Instant
Shatter-Resistant
No
Light Color
Bright White

Description

LED Lamp, Bulb Shape PAR30S, Dimmable Yes, Metal Bulb Housing, Bulb Base Type Medium Screw (E26), 12.0 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Color Tuning Dim to Warm, Light Distribution Flood, Voltage 120, Indoor Only, Lumens 900, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 3-19/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.