Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30S Bulb Shape, 12.0W, 850 lm 529776

LED Lamp, PAR30S Bulb Shape, 12.0W, 850 lm (Discontinued)

  • Mfr # 529776
  • Zoro # G6638479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529776
Zoro #
G6638479
UPC #
046677467883
Country of Origin
China

Dimensions

Light Bulb Dia.
3-3/4"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Overall Length
3 1/2 in
Bulb Dia.
3 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
PAR30
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
10 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
850 lm
Bulb Min. Starting Temp.
-4 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
High Output
No
Rough Service
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Average Bulb Life
25,000 hr.
Bulb Primary Application
Flood
Bulb Beam Angle
25 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Green Certification or Other Recognition
ENERGY STAR
Lighting Technology
LED
Energy Star Compliant
Yes
Bulb Designation
10PAR30S/LED/830/F25/DIM/ULW/120V 6/1FB
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Standards
UL Damp Rated, UL Listed
Bulb Power Source
Direct Wired
Color Rendering Index
80
Color Tuning
No
Wattage Equivalency
75W HAL
Item
Compact LED Bulb
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Bulb Base Type
Medium Screw
Rated Life
25,000 hr
Shatter-Resistant
No
Color Temperature
3000K
Overall Bulb Shape
PAR
Trade Number
10PAR30S/LED/830/F25/DIM/ULW/120V 6/1FB
Light Color
White
Incandescent Wattage Equivalency
75 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED Lamp, Bulb Shape PAR30S, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 12.0 Watts, Wattage Equivalency 75W HAL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Lumens 850, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 3-3/4 In.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.