Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30S Bulb Shape, 12.0W, 850 lm 529792

LED Lamp, PAR30S Bulb Shape, 12.0W, 850 lm (Discontinued)

  • Mfr # 529792
  • Zoro # G7112029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529792
Zoro #
G7112029
UPC #
046677467906
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Light Bulb Dia.
3-3/4"
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 3/4 in
Overall Length
3 1/2 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
PAR30
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
10 W
Light Technology
LED
Light Appearance
2700-2999K, Warm White
Lumens
800 lm
Bulb Beam Angle
40 Degrees
Bulb Primary Application
Flood
Item
Compact LED Bulb
Three-Way
No
Wattage Equivalency
75W HAL
Color Rendering Index
80
Energy Star Compliant
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
Green Certification or Other Recognition
ENERGY STAR
Bulb Finish
Clear
Bulb Min. Starting Temp.
-4 Degrees F
Color Tuning
No
High Output
No
Standards
UL Damp Rated, UL Listed
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
Lighting Technology
LED
Average Bulb Life
25,000 hr.
Bulb Designation
10PAR30S/LED/827/F40/DIM/ULW/120V 6/1FB
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Overall Bulb Base Type
Medium Screw
Color Temperature
2700K
Rated Life
25,000 hr
Overall Bulb Shape
PAR
Trade Number
10PAR30S/LED/827/F40/DIM/ULW/120V 6/1FB
Light Color
White
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
75 W

Description

LED Lamp, Bulb Shape PAR30S, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 12.0 Watts, Wattage Equivalency 75W HAL, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Lumens 850, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 3-3/4 In.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.