Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30S Bulb Shape, 12.0W, 850 lm 529800

LED Lamp, PAR30S Bulb Shape, 12.0W, 850 lm (Discontinued)

  • Mfr # 529800
  • Zoro # G7111916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529800
Zoro #
G7111916
UPC #
711938027068
Country of Origin
China

Dimensions

Light Bulb Dia.
3-3/4"
Max. Overall Bulb Length
3-1/2"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
3-1/2"
Overall Length
3 1/2 in
Bulb Dia.
3 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
PAR30
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
10 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
850 lm
Lighting Technology
LED
Bulb Finish
Clear
Three-Way
No
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
10PAR30S/LED/830/F40/DIM/ULW/120V 6/1FB
Color Rendering Index
80
Color Tuning
No
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Primary Application
Flood
Item
Compact LED Bulb
High Output
No
Bulb Min. Starting Temp.
-4 Degrees F
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Standards
UL Damp Rated, UL Listed
Energy Star Compliant
Yes
Green Certification or Other Recognition
ENERGY STAR
Bulb Beam Angle
40 Degrees
Wattage Equivalency
75W HAL
Average Bulb Life
25,000 hr.
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
3000K
Overall Bulb Shape
PAR
Overall Bulb Base Type
Medium Screw
Trade Number
10PAR30S/LED/830/F40/DIM/ULW/120V 6/1FB
Shatter-Resistant
No
Rated Life
25,000 hr
Light Color
White
Incandescent Wattage Equivalency
75 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED Lamp, Bulb Shape PAR30S, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 12.0 Watts, Wattage Equivalency 75W HAL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Lumens 850, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 3-1/2 In., Light Bulb Dia. 3-3/4 In.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.